Beli mitsuboshi timing pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Belting Timing PulleyDeskripsi:*Please note that the manufacturer cannot handle hole machining, keyway machining, etc.atribut:
- Material: High strength aluminum alloy
- Type: Timing pulley
- Dimension W (mm): 11
- Nominal Width (mm): 10
- Mitsuboshi Timing Pulley H 200 Model ADeskripsi:Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.atribut:
- Pulley: Type A
- Type: Timing Pulley
- SIT HDT Timing Pulleys HDTDeskripsi:TOP DRIVE HTD pulleys have a different design from the traditional toothed pulleys. The axial grooves are designed to allow the belt teeth to catch the pulley teeth with negligible friction. TOP DRIVE HTD pulleys are available with full hub and for assembly with SER-SIT taper bushing.
- Mitsuboshi Timing Pulley H 200 Type BDeskripsi:Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.atribut:
- Type: Timing Pulley
- Applicable Belt Width: 50.8mm
- Conform Belt: H
- Dimension LA: 59mm
- Dimensions h: 2.5mm
- Tooth Width W: 54mm
- Kanemitsu Ns Standard V Pulley B-2atribut:
- Type: V pulley
- Dimension W (mm): 44
- Groove Shape: B
- INDOMAKERS GT2 Timing Pulley 20T Toothedatribut:
- Color: Silver
- Inner Diameter (mm): 5
- Outer Diameter (mm): 18
- Material: Aluminium Alloy
- Type: Teethed
- No. of Teeth: 20
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Japota Potato Chips (Keripik Kentang)Deskripsi:Japota Potato Chips adalah makanan ringan keripik kentang persembahan Japota yang terbuat dari bahan kentang pilihan yang diproses menggunakan teknologi modern yang terjamin keamanan dan kerenyahannya. Teksturnya yang tebal dan renyah, serta bumbu yang gurih dan khas menambah kelezatan pada setiap gigitannya. Hadir dalam kemasan yang praktis dan mudah untuk dibawa kemana mana.Tersedia dalam 2 varian :- Japota Potato Chips Honey Butter- Japota Potato Chips Umami Japanese SeaweedJapota Umami Japanese Seaweed terbuat dari kentang asli, diolah menggunakan thin-cut technology yang bikin asli krenyesnya! Chips-nya tipis, berpadu dengan taburan bits seaweed yang gurih-gurih mantap! Mau dimakan sendirian atau bareng teman, dijamin kamu gak bakal bisa nolak enaknya Japota Umami Japanese Seaweed.Komposisi : Kentang (55,8%), Minyak Kelapa Sawit (Mengandung Antioksidan Butil Hidrokinon Tersier (TBHQ)), Bumbu Rasa Rumput Laut (Gula, Bubuk Kecap, Perisa Sintetik (mengandung Antioksidan Alfa Tokoferol), Garam, Penguat Rasa Mononatrium Glutamat, Dinatrium Inosinat, dan Dinatrium Guanilat), Rumput Laut (0.6%), Susu Bubuk, Bubuk Ikan))
- Solid Tool Snap Ring Pliers Bent Type (Tang Jepit Snap Ring)atribut:
- Size (inch): 7
- POWER DRIVE H Series Timing Belt PulleyDeskripsi:H series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. H series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an H series timing belt of the same top width and pitch.atribut:
- UNSPSC: 31171804
- For Belt Series: H
- For Belt Trade Size: H
- For Belt Width (inch): 1
- For Bushing Type: Split Taper
- For Maximum Horsepower (HP): 20
- Material: Steel
- Pulley Construction: Plain
- Mitsuboshi Timing Pulley Finished Product (Star Quick) S5M Width 10mm (Made Of Aluminum)atribut:
- Type: Timing pulley
- Processing: Two tapping processes (on the key, 120 degree position)
- Shape: With flange
- Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)Deskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
- Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt.atribut:
- Type: B
- Size: Standard
- Length: 101 inch
- Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)atribut:
- Type: Timing pulley
- Processing: Two tapping processes (on the key, 120 degree position)
- Shape: With flange
- Surface Treatment: Untreated
- Bosch Rexroth Flow-Control Valveatribut:
- Dimensions (cm): 7x7x18
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
Daftar Harga mitsuboshi timing pulley Terbaru October 2026
| Mitsuboshi Belting Timing Pulley | Rp359.900 |
| Mitsuboshi Timing Pulley H 200 Model A | Rp969.900 |
| SIT HDT Timing Pulleys HDT | Rp139.900 |
| Mitsuboshi Timing Pulley H 200 Type B | Rp1.199.900 |
| Mitsuboshi Timing Pulley H Type | Rp659.900 |
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| Kanemitsu Ns Standard V Pulley B-2 | Rp199.900 |
| INDOMAKERS GT2 Timing Pulley 20T Toothed | Rp25.900 |
| Mitsuboshi Timing Pulley T10 | Rp399.900 |
| Bosch Rexroth Press Relief | Rp3.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































/2bP106541083-1.jpg)
/ibP110202659-1.jpg)

%20S5M%20Width%2010mm%20(Made%20Of%20Aluminum)/P102413214-1.jpg)
%20Standard%20%20Width%2010%20Mm%20(Belt%20Timing)/43P102373147-2.jpg)
%20(Van%20Belt)/P102125793-1.jpg)
%20S8M%20Width%2030mm%20(Made%20Of%20Iron%2C%20Untreated)/P102415896-1.jpg)

/87P102360295-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)